Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap

Catalog No. p-3107646 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
120 mL
Closure Size:
48-400 mm
Quantity:
24/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

General purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap are used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Material Glass
Quantity 24/Cs.
Closure Color White
Liner Material Pulp/Vinyl
Neck Finish 48-400
Closure Included Yes
Mouth Wide
Shape Round
Product Type Standard Wide Mouth Bottle
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.