Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Collapsible 4-Liter Sample Containers

Catalog No. p-174455 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
38 mm

Can be stacked when not in use to save space

  • Graduated from 500 to 3500mL
  • Wide mouth in two diameters for easy sample entry and pouring
  • Containers made of durable LDPE with extra-strong seams that virtually eliminate leakage
  • Amber tinted to inhibit ultraviolet degradation of the sample
  • Inert to most aqueous- and alcohol-based solutions
  • Screw-on cap, handle for convenient transporting, and a detachable identification tag
  • Designed for, but not limited to, urine collection

Do not use for solutions containing nitric acids.

Specifications

Graduated Yes
Material LDPE
Capacity (Metric) 4 L
Color Amber
Diameter (Metric) 38 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.