Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Color-Coded Autoclavable Identification Tape
Shop All Fisherbrand Products

Click to view available options
Color:
Aluminum
Black
Blue
Brown
Green
Orange
Red
White
Yellow
Description
Instrument marking tape for easy identification and color coding items. Even sticks to PTFE.
- Vinyl self-stick tapes color-code autoclave items such as surgical instruments for easy identification
- Attach securely and safely to any clean surface
- Resist water, oil, and acids
- Nontoxic
Order Info
In 16 ft.L x 0.37 in. W (5m x 9.6mm) rolls.
Specifications
Specifications
Autoclavable | Autoclavable |
Color | Yellow |
Format | Tape |
Material | Vinyl |
Product Type | Identification Tape |
For Use With (Application) | Resist Water, Oil and Acids |
Quantity | 1 Ea. |
Length (English) | 16 ft. |
Length (Metric) | 4.8 m |
Width (English) | 0.37 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction