Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Regular Weight Cotton Jersey Gloves

Catalog No. p-145246 Shop All Fisherbrand Products
Click to view available options
Gender:
Men's
Women's
This item is not returnable. View return policy
This item is not returnable. View return policy

Used for light protection in warehousing, farming, and the automotive industry.

  • Comfortable, light-duty hand protection
  • Cotton/polyester blend shrinks less after getting wet
  • Nap-in construction is absorbent and comfortable
  • Color knitwrists keep cold and debris out of glove
  • Brown color hides the dirt and extends the wear

Specifications

Construction Jersey Knit
Description Regular Weight
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Brown
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Material Polycotton
Powdered Powder Free
Product Type String Knit Gloves
Size Large
Sterility Non-sterile
Gender Women's
Glove Cuff Style Knit
Yarn Weight 9 oz.
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Width (English) 4.3 in
Width (Metric) 11 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.