Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Applicators

Catalog No. 23400115 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
15 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Purified cotton

  • Available sterile or nonsterile
  • With wooden or plastic handles

Applications:

  • Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens, and for cleaning delicate instruments

Specifications

Length (Metric) 15 cm
Sterility Sterile
Tip Material Cotton
Handle Material Wood
For Use With (Application) Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments
Length (English) 6 in.
Product Type Applicator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.