Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Applicators
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
7.62 cm
Description
Purified cotton
- Available sterile or nonsterile
- With wooden or plastic handles
Applications:
- Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens, and for cleaning delicate instruments
Specifications
Specifications
Length (Metric) | 7.62 cm |
Sterility | Non-sterile |
Handle Material | Wood |
Tip Material | Cotton |
Product Type | Swab |
Length (English) | 3 in. |
For Use With (Application) | Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction