Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cover Glasses: Rectangles
Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
0.17 to 0.25 mm
Length (Metric):
24 mm
30 mm
40 mm
50 mm
55 mm
60 mm
Width (Metric):
22 mm
24 mm
35 mm
45 mm
60 mm
Product Type:
Coverslip
Description
Made of finest optical borosilicate glass, with uniform thickness and size
Rectangular shape.
- Corrosion-resistant
- Lint-free and ready to use
Order Info
Approximately 66 pieces packed in 1 oz. (28g) plastic boxes with custom-molded bases for easy one-at-a-time dispensing
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass |
| Length (Metric) | 40 mm |
| Width (Metric) | 24 mm |
| Thickness (Metric) | #1.5 (0.16 to 0.19 mm) |
| For Use With (Application) | Microscope, histology, cytology, hematology, microbiology |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction