Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cryovial™ Storage Boxes

Catalog No. 05669105 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Holds:
25 tubes
81 tubes
Quantity:
1 Each
4/Pk.
8/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Quantity
05-669-105 Yellow 25 tubes 1 Each
05-669-83 Green 81 tubes 1 Each
05-669-84 Red 81 tubes 1 Each
05-669-86 Blue 81 tubes 1 Each
05-669-85 Yellow 81 tubes 8/Pk.
05-669-97 Yellow 81 tubes 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-669-105

Durable, stackable polycarbonate storage boxes for vials from 1 to 5mL

  • Withstand temperatures from -196° to +121°C (-321° to +250°F)
  • On 25- and 81-place boxes, a colored plastic grid insert separates the cover from the base
  • The 100-place boxes feature a colored base instead of a grid insert
  • Transparent cover allows view of box contents and is keyed to the base to prevent misalignment
  • All boxes are supplied with a vial-removal tool to facilitate removal of vials from a full box
  • Autoclavable

Specifications

Color Yellow
Holds 25 tubes
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.