Learn More
Description
Allows maximum visibility under magnified applications
- Made of antimagnetic stainless steel
- Overall length is 4.5 in., L: 4.5 in. (115mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)
- 16-100-122 features serrated tips for better control
Specifications
Specifications
| Tip Style | Curved Tapered, Very Fine |
| Length (English) | 4.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 115 mm |
| Product Type | Forceps |
| For Use With (Application) | Dissection, research, laboratories, small-parts handling |
| Includes | No Serrations |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.