Fisherbrand™ Boston Round Clear Custom Cleaned Soda Lime Glass Narrow Mouth Bottles

 View more versions of this product

Catalog No. 02-912-012

  Check Availability
Add to Cart

    Specifications

    Closure Included Yes
    Closure Color White
    Length (Metric) 76mm
    Liner Material PTFE
    Mouth Style Narrow
    Quantity 12/PK.
    Closure screw cap
    Material Soda Lime Glass
    Capacity (Metric) 250mL
    Type Boston round bottle
    Capacity (English) 8.45 oz.
    Cleaning Procedure USP purified Water
    Closure Material PTFE
    Closure Liner Polyethylene
    Closure Size 24-400
    Color Clear
    Shape Round
    Capacity 8.45 oz., 250mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit