Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Fisherbrand™ Custom Cleaned Clear Boston Round Bottles
Shop All Fisherbrand Products
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                30 mL
                            
                        
                            
                                60 mL
                            
                        
                            
                                250 mL
                            
                        
                            
                                500 mL
                            
                        
                            
                                1000 mL
                            
                        
                    Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
 
            Specifications
Specifications
| Capacity (Metric) | 60 mL | 
| Capacity (English) | 2.02 oz. | 
| Cleaning Procedure | USP purified Water | 
| Color | Clear | 
| Material | Soda Lime Glass | 
| Length (Metric) | 76mm | 
| Quantity | 24/PK. | 
| Closure Color | White | 
| Liner Material | PTFE/Polyethylene | 
| Closure Included | Yes | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                 
                                