Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dispensing Trays

Catalog No. p-65034 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
12 x 16 x 3 in.
16 x 20 x 4 in.
18 x 18 x 6 in.
18 x 24 x 6 in.
22 x 26 x 4 in.
This item is not returnable. View return policy

Catalog No. 15-236-3E

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Dispensing valve at one corner, close to bottom.

Dispensing valve at one corner, close to bottom.

  • Durable 0.25 in. thick (6.4mm) high-density polyethylene tray
  • Welded corners and bottom

Order Info

Additional dispensing tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Dimensions (L x W x H) 18 x 18 x 6 in.
Color White
Height (Metric) 15 cm
Length (Metric) 46 cm
Material HDPE
Type Dispensing Tray
Width (Metric) 46 cm
Length (English) 18 in.
Height (English) 6 in.
Shape Rectangular
Thickness 0.63 cm
Width (English) 18 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.