Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Type II Soda Lime Glass Pasteur Pipets in Stand-Up Case
Shop All Fisherbrand Products

Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Description
The tip openings measure from 0.03 to 0.06 in. (0.80 to 1.40mm).
- High-quality flint glass pipets in convenient stand-up case
- Saves bench space
- Approximate volume: 2mL
- Can be cotton plugged (plugs not included)
Order Info
100 pipets per pack, 10 packs per case
Compliance
Designed to meet ASTM™ E 732 specifications

Specifications
Specifications
Certifications/Compliance | ASTM E732 |
Material | Flint Glass |
Includes | Stand-up case |
Length (English) | 5.75 in. |
Volume (English) | 0.067 oz. |
Volume (Metric) | 2 mL |
Length (Metric) | 14.6 cm |
Type | Pasteur Pipet |
Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction