Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Flint Glass Tubes with Plain End
SDP

Catalog No. 14958E Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
1 mL
4 mL
6 mL
10 mL
11 mL
15 mL
19 mL
23 mL
28 mL
36 mL
Length (Metric):
50 mm
75 mm
85 mm
100 mm
125 mm
150 mm
Diameter (Metric):
6 mm
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
Quantity:
125/Tray
250/Tray
500/Tray
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Quantity
14-958E 11 mL 85 mm 15 mm 250/Tray
14-958A 1 mL 50 mm 6 mm 500/Tray
14-958C 6 mL 75 mm 12 mm 250/Tray
14-958D 10 mL 100 mm 13 mm 250/Tray
14-958K 36 mL 150 mm 20 mm 250/Tray
14-958B 4 mL 75 mm 10 mm 250/Tray
14-958F 15 mL 100 mm 16 mm 250/Tray
14-958G 19 mL 125 mm 16 mm 250/Tray
14-958H 23 mL 150 mm 16 mm 250/Tray
14-958J 28 mL 150 mm 18 mm 125/Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-958E
Add to Cart
Add to Cart

Specially annealed to reduce breakage along stress point

  • Round bottom
  • Smooth top and bottom to prevent cuts

Order Info

Packed in trays

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 11 mL
Length (Metric) 85 mm
Material Flint Glass
Disposable Single-use
For Use With Specially annealed to reduce breakage along stress point
Label Type None
Packaging Tray
Quantity 250/Tray
Sterility Non-sterile
Diameter (Metric) 15 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.