Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Sterile Scoops
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
Length (Metric):
19 cm
20 cm
Length (English):
7.5 in.
8 in.
Description
Curved handle for easier pickup
- Contaminant-free
- Flat-top design ensures accuracy to ±2% of capacity
- Flat bottom keeps scoop upright
- Polystyrene construction
Order Info
Individually packaged
Specifications
Specifications
Product Type | Scoop |
Material | Polystyrene |
Bottom Type | Flat |
Handle Type | Curved |
Capacity (English) | 2 oz. |
Capacity (Metric) | 60 mL |
Disposable | Single-use |
Sterility | Sterile |
Style | Flat top |
Length (English) | 7.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction