Learn More
Description
For small quantities of dry or slurry samples
- Flat-top design ensures measuring accuracy
- Extra-long handle minimizes contamination
- Flat bottom prevents rollover
- Pegged end on handle for easier pickup
- Polystyrene construction
Order Info
Individually packaged.
Specifications
Specifications
| Shape | Flat Bottom |
| Sterility | Sterile |
| Capacity (English) | 0.165 oz. |
| Capacity (Metric) | 4.9 mL |
| Disposable | Single-use |
| Product Type | Spoon |
| For Use With (Application) | Transferring powdered or caked materials |
| Length (English) | 7 in. |
| Material | Polystyrene |
| Handle Type | Extra Long |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.