Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Tissue Forceps

Catalog No. 1381241 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
11.4 cm
14 cm
20.3 cm
Tip Style:
Straight, serrated
Straight, serrated, fine
This item is not returnable. View return policy
This item is not returnable. View return policy

Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion. Constructed from ASTM™ standard stainless steel.

Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion. Constructed from ASTM™ standard stainless steel.

  • Fisherbrand™ Dissecting Dressing Forceps are designed to exceed perfromance expectations and manufactured to exact standards
  • Specialized 1x2 teeth jaws grasp tissues firmly
  • Provides user comfort and stability
  • Patterned handles
  • Surgical-grade stainless steel
  • Hand Polished
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Specifications

Product Type Tissue Dissecting Forcep
Autoclavable Autoclavable
Certifications/Compliance ASTM
Material Stainless Steel
Latex Free Yes
Teeth Count 1 x 2
Tip Style Straight, serrated
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.