Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dividable Grid Containers

Catalog No. p-5195428 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Gray
Dimensions (L x W x H):
16.5 x 10.875 x 3.5 in.
16.5 x 10.875 x 6 in.
23.5 x 17.5 x 12 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

For compartmentalizing and protecting small to medium size parts

  • Used in industrial, commercial, electronic and health care industries
  • For storage, assembly, fabrication and distribution applications
  • Available in different dimensions

Specifications

Product Type Dividable Grid Containers
Color Blue
Dimensions (L x W x H) 16.5 x 10.875 x 6 in.
Height (English) 6 in.
Height (Metric) 15.24 cm
Length (English) 16.5 in.
Length (Metric) 41.9 cm
Width (English) 10.875 in.
Width (Metric) 27.6 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.