Learn More
Description
- For class 9 miscellaneous dangerous goods or class 6 toxic (poisonous) and infectious substances
- Supplied in packs of 25
Specifications
Specifications
| Format | Label |
| Material | Vinyl |
| Product Type | DOT Shipping Label Class 6 |
| Display Text | For Class 6 Toxic and Infectious Substances |
| For Use With (Application) | The durable adhesive will stick to most flat, clean surfaces, Adhesive Vinyl signs will work for short term outdoor applications and in moderate temperature |
| Quantity | 25/Pk. |
| Width (English) | 4 in. |
| Height (English) | 4 in. |
| Height (Metric) | 10.16 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.