Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ DuoClick Specimen Containers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
90 mL
120 mL
Sterility:
Non-sterile
Sterile
Description
- A simple turn of the closure will give user assurance that the seal is complete with a “click sound” and the second “click” ensures 95 kPa compliance and maximum leak-resistance for both pneumatic systems and transportation by air
- Closure also features a visual cue, with an arrow that will align with the closure area once secure
- Wide mouth design (53mm) is very convenient for patient use
- Containers are graduated to aid in accurate measurement of patient specimen
- Made in the U.S.A. using FDA compliant and prime virgin medical grade resins (closure is HDPE and container is Polypropylene)
- Available in three convenient sizes (60mL, 90mL and 120mL) both sterile and non-sterile options
Specifications
Specifications
Product Type | Specimen Container |
Closure Included | Yes |
Graduated | Yes |
Material | Polypropylene |
Sterility | Non-sterile |
Capacity (English) | 2 oz. |
Capacity (Metric) | 60 mL |
Certifications/Compliance | 95kPa compliance |
Closure Material | HDPE |
Closure Size | 53 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction