Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dye Industry Pipets
SDP

Catalog No. p-164117 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
0.5 mL
Color:
Blue
Green
Orange
White
Yellow
Accuracy:
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL

Perfect for pipetting dark-color dye solutions.

Just fill pipet to desired volume and read—no time-consuming draining as with conventional pipets.

  • White graduations stand out against background of dark dye; easier to see and read than conventional amber markings
  • Inverse scale—volume graduations start with 0 at tip
  • Color coded for quick, accurate identification
  • Catalog number, capacity, and accuracy marked on each pipet
  • Tough borosilicate glass; Tuf-Temp™-treated to reduce chipping

Compliance

Calibrated To Deliver/Blow Out.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.02 mL
Calibration To Deliver
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Quantity 12/Cs.
Color Green
Volume (Metric) 2 mL
Type Dye Industry Pipet
Disposable Reusable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.