Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Economical Glass EPA Vials
SDP

Catalog No. 03340122 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Diameter (Metric) Outer:
27 mm
28 mm
Color:
Amber
Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Color
03-340-122 20 mL 28 mm Amber
03-340-119 40 mL 27 mm Clear
03-340-120 40 mL 27 mm Amber
03-340-121 20 mL 28 mm Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-340-122

Includes

White polypropylene open-top closures with 0.125 in. TFE/silicone septa

Ideal for use in water sampling.

Ideal for use in water sampling

  • Available in clear and amber Type I borosilicate glass

Compliance

According to the revised U.S. EPA 40CFR136 and 40CFR141 specifications

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Septum TFE/Silicone
For Use With (Application) For use in water sampling
Height (English) 2.24 in.
Volume (English) 0.67 oz.
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Screw Cap with Septum
For Use With (Equipment) Water Sampling
Certifications/Compliance EPA 40CFR136, 40CFR141
Height (Metric) 57 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.