Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ergo-Fit™ Pipette
SDP

Catalog No. p-4762578 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL

Ergo-Fit contoured shape pipet with adjustable hook fits hand like a glove.

Ergo Fit pipette is a variable volume, air displacement, two stroke pipet intended to aspirate and dispense precise fluid volumes.

  • Low force plunger enables light thumb action pipet for liquid handling
  • Plunger helps to manually control speed of aspirating and dispensing with minimal effort
  • Audible click for gentle tip acquisition and push button for tip discard
  • Cap opener at base for easy opening of PCR and microtubes
  • Simple in-lab calibration
  • Ergonomically designed pipet ensures pipetting comfort
  • Plunger allows to adjust volume for fast pipetting
  • Available in six models from 0.2 to 1000μL

  • Autoclavable pipet
  • Temperature range: 15° to 35°C
  • Relative humidity range: 10 to 85%
  • Atmospheric pressure: 70 to 106kPa

Specifications

Accuracy ±1.5% at 2μL±2.7% at 1μL±12% at 0.2μL
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polycarbonate ABS
Number of Channels 1
Product Line Ergo-Fit
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.2 to 2 μL
Increments 0.002 μL
Precision 0.9% at 2μL 1.8% at 1μL 7.6% at 0.2μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.