Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Filters for TCLP
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
4.7 cm
14.2 cm
Description
- 47mm size recommended for use with 09-753-1A Filter Holder in filtering highly granular samples or those with <10% solids
- 90mm size recommended for use with 09-753-2 Filter Holder with highly granular samples
- 142mm size provides four times the filtration area of 47mm filters (ideal for samples with >10% solids); recommended for use with 09-753-25J Filter Holder with reservoir
Compliance
Meet U.S. EPA requirements for Toxicity Characteristic Leaching Procedure (TCLP).

Specifications
Specifications
Material | Borosilicate Glass Fiber |
Pore Size | 0.7 μm |
For Use With (Application) | Recommended for use with filter holder in filtering highly granular samples or those with <10% solids, TCLP |
Diameter (English) | 1.8 in. |
Diameter (Metric) | 4.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction