Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Gauze Sponges
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Thickness:
12-Ply
8-Ply
Sterility:
Non-sterile
Sterile
Description
- Made of 100% cotton with the cut edges folded in
- Provide bulk, loft and high absorption for a wide range of prepping and dressing procedures
- Sterile and nonsterile variety
Specifications
Specifications
Material | Cotton |
Product Type | Gauze Sponge |
Sterility | Sterile |
Length (English) | 4 in. |
Length (Metric) | 10.16 cm |
Width (Metric) | 10.16 cm |
Width (English) | 4 in. |
Quantity | 100 Pk. |
Dimensions (L x W) | 4 x 4 in. |
For Use With (Application) | Ideal for wide range of prepping and dressing procedures |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction