Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gel-Loading Tips, 0.5-10μL
GREENER_CHOICE

Catalog No. p-4902615 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
0.25mm
0.6mm
Length (Metric):
5.86cm
7.3cm

An ideal choice for accurately and easily loading wells in gel electrophoresis

  • Round gel-loading tip
  • Easily load gels 0.25 and 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
  • Certified by independent laboratory

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 10 μL
Sterility Sterile
Color Natural
Length (English) 2.31 in.
Length (Metric) 5.86cm
Clean Claims DNase, RNase Free
For Use With (Application) For DNA sequencing or loading electrophoresis gels
Diameter (Metric) Outer 0.25mm
Tip Style Gel Loading, Round
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.