Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ General-Purpose Rubber Tubing on 50ft. (15.2m) Reel
Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
1.6 mm
3.2 mm
Color:
Black
Red
Description
- Made with dry natural rubber
- Available in variety of sizes
- Offered in Red or Black
Specifications
Specifications
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.7 mm |
| Material | Rubber |
| Diameter (English) Outer | 5/8 in. |
| Diameter (Metric) Outer | 15.9 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 0.125 in. |
| Thickness (Metric) | 3.2 mm |
| For Use With (Application) | General purpose |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction