Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Graduated Polystyrene Beakers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
800 mL
1000 mL
Description
Economical throwaway beakers with four-way pour spout for flexibility
- Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
- Graduations in mL and oz., accurate to ±2%
Specifications
Specifications
| Accuracy | ±2% |
| Diameter (English) Base | 4.02 in. |
| Diameter (English)Top | 5.35 in. |
| Diameter (Metric) Base | 10.21 cm |
| Diameter (Metric)Top | 13.5 cm |
| Capacity (Metric) | 1000 mL |
| Material | Polystyrene |
| Height (English) | 4.25 in. |
| Height (Metric) | 10.79 cm |
| Includes | Four Way Pour Spout |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction