Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heavy-Duty Scoops
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1.89 L
Size:
Small
Description
- Large Scoops are fabricated, heavy duty polyethylene scoop
- With many industrial applications
- Large scoops are sturdy and available in two sizes
Order Info
Additional scoop sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
Product Type | Heavy Duty Scoop |
Material | HDPE |
Capacity (English) | 0.5 gal. |
Capacity (Metric) | 1.89 L |
Size | Small |
Color | White |
For Use With (Application) | Designed for many industrial applications |
Dimensions (L x W x H) | 5.87 x 6 x 13.5 in. (14.9 x 15.24 x 34.29 cm) |
Height (English) | 13.5 in. |
Height (Metric) | 34.29 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction