Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Pressure Single-Stage Gas Cylinder Regulators

Catalog No. 10575120 Shop All Fisherbrand Products
Click to view available options
Gases Measured:
Hydrogen
Nitrogen
Inlet:
350
580
Delivery Pressure:
100 to 1500 psi
Outlet Gauge Pressure:
2000 psi

For noncorrosive general purpose gases. Single-Stage Regulators feature reliable piston design for precise gas control at high delivery pressure up to 1500PSI and 3000PSI

Use in hydrogenation, catalytic reduction, dead-end and pressure testing.

  • Delivery range up to 3000psig (20.7MPa)
  • Constructed without solder for easy disassembly and repair; built to give long life
  • Single-stage design features machined brass body and cap, 2 1/2 in. brass gauges, bronze sintered inlet filter minimizes damage and contamination from dust, dirt or tank scale
  • All have 1/4 in. (6.35mm) stainless-steel Swagelok™ type compression fitting outlets
  • Cylinder side high pressure gauge of all regulators has pressure range of 4000psi (27.5MPa)

Compliance

Conforms to CGA E-4.

Specifications

Connection Type 0.25 in. NPT inlet
Delivery Pressure 100 to 1500 psi
Type Gas Regulator
Filter Material Sintered Bronze
For Use With (Application) Use in hydrogenation, catalytic reduction, dead-end and pressure testing
Gases Measured Hydrogen
Inlet 350
Material Brass
No. of Stages Single
Outlet Gauge Pressure 2000 psi
Seat Material PCTFE
Diameter (English) Gauge 2.5 in.
Diameter (Metric) Gauge 6.35 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.