Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Histology Buckets
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2 L
5 L
8 L
Capacity (English):
0.5 gal.
1.37 gal.
2 gal.
Description
- Opaque polypropylene construction resists cracking and chemicals, including formaldehyde
- Metal carrying handle eases transport
- Easy to stack and store
- No graduation marks
- Autoclavable
Specifications
Specifications
| Graduated | No |
| Material | Polypropylene |
| Capacity (English) | 0.5 gal. |
| Capacity (Metric) | 2 L |
| Closure Type | Flip-top Snap-on Lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction