Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hollow Cathode Lamps
Shop All Fisherbrand Products
Click to view available options
Element:
Calcium
Iron
Potassium
Sodium
Zinc
Gas Fill:
Neon
Material:
Borosilicate Glass
Quartz
UV Glass
Shape:
X-Shape
Y-Shape
Description
- For all AA spectrophotometers except Perkin-Elmer™
- Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
- Window materials are quartz, borosilicate and UV glass
- Lamps are single-element and 1 1/2 in. (37mm) in diameter
- May be adapted to PE instruments using Adapter Kit (sold separately)
Specifications
Specifications
Base Style | 2 Pin Octal |
Element | Calcium |
Gas Fill | Neon |
Light Source | Hollow Cathode |
Lighting Life | 5000 mA-Hour |
Wavelength | 422.7 nm |
Diameter (English) | 1.5 in. |
Diameter (Metric) | 3.7 cm |
For Use With (Equipment) | Spectrophotometer |
Length (English) | 6 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction