Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hollow Cathode Lamps

Catalog No. 14386100F Shop All Fisherbrand Products
Click to view available options
Element:
Calcium
Iron
Potassium
Sodium
Zinc
Gas Fill:
Neon
Material:
Borosilicate Glass
Quartz
UV Glass
Shape:
X-Shape
Y-Shape

Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter

  • For all AA spectrophotometers except Perkin-Elmer™
  • Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
  • Window materials are quartz, borosilicate and UV glass
  • Lamps are single-element and 1 1/2 in. (37mm) in diameter
  • May be adapted to PE instruments using Adapter Kit (sold separately)

Specifications

Base Style 4 Pin Octal
Element Zinc
Gas Fill Neon
Light Source Hollow Cathode
Lighting Life 3000 mA-Hour
Wavelength 213.9 nm
Diameter (English) 1.5 in.
Diameter (Metric) 3.7 cm
For Use With (Equipment) Spectrophotometer
Length (English) 6 in.
Length (English) Pin 0.5 in.
Length (Metric) 15.1 cm
Length (Metric) Pin 1.4 cm
Material Quartz
Shape Y-Shape
Product Type Spectrophotometer Lamp
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.