Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hollow Cathode Multi-Element 2in. Lamps

Catalog No. 14386110D Shop All Fisherbrand Products
Click to view available options
Element:
Potassium, Sodium
This item is not returnable. View return policy
This item is not returnable. View return policy

Window materials are quartz, borosilicate and UV glass; Lamps are multi-element and 2 in. diameter

  • With quartz windows and neon gas fill (sodium/potassium lamp has UV glass)
  • Lamps have 2 in. dia. (51mm) bodies to fit Perkin-Elmer™ spectrophotometers

Specifications

Base Style 9 Pin
Element Potassium, Sodium
Gas Fill Neon
Light Source Hollow Cathode
Lighting Life 500 hr.
Amperage 12 mA
Diameter (English) 2 in.
Diameter (Metric) 5 cm
For Use With (Equipment) Perkin-Elmer™ spectrophotometer
Material UV Glass
Product Type Spectrophotometer Lamp
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.