Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Double Layer Hot Mill Gloves - Gauntlet Cuff
Shop All Fisherbrand Products
Click to view available options
:
One Size
Description
- Constructed of two cotton layers
- Ideal for forging and other operations that require heat protection
Specifications
Specifications
| Color | Natural |
| Material | Cotton |
| Product Type | Hot Mill Gloves |
| Size | Universal |
| For Use With (Application) | Forging, and Hot Metal Handling/Castings/Molds |
| Gender | Men's |
| Glove Cuff Style | Gauntlet |
| Series | 94-924 |
| Yarn Weight | 24 oz. |
| Length (English) | 12.4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction