Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hygrometer Replacement Battery

Catalog No. 024403A Shop All Fisherbrand Products
Click to view available options
Battery Type:
357
392
AAA
CR2032
Product Type:
Button Cell Battery
Cylindrical Battery
Lithium Coin Battery
Voltage:
1.5 V
3 V

Hygrometer Replacement Battery for use with Hygrometers.

  • Come with lithium, button cell and 'AAA' alkaline battery
  • The electrical requirements are 3 V, 1.5 V and 1.5 V respectively

Specifications

Product Type Cylindrical Battery
Battery Type AAA
Material Alkaline
For Use With (Equipment) For hygrometers
Voltage 1.5 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.