Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Iron-Ring Tripods

Single-size-opening

Specifications

Material Iron
Height (Metric) 22.8 cm
Height (English) 9 in.
Product Type Ring Tripod
View More Specs

Products 1
Catalog Number Diameter (English) Inner Diameter (English) Outer Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Catalog Number Diameter (English) Inner Diameter (English) Outer Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
15-300BQ
View Documents
4.5 in. 6 in. 11.4 cm 15.2 cm N/A N/A N/A
Description

Description

  • Iron ring is supported on three legs to eliminate rocking of support
  • 9 in.H (23cm)
Specifications

Specifications

Iron
22.8 cm
9 in.
Ring Tripod
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.