Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Iron-Wire Triangles
SDP

Catalog No. 15280C Shop All Fisherbrand Products
Click to view available options
Length (English):
1.5 in.
2 in.
2.5 in.
Length (Metric):
3.8 cm
5.1 cm
6.4 cm

For heating crucibles

  • With ceramic coverings
  • Available in pack of 12

Specifications

Material Iron Wire
Length (English) 2.5 in.
Length (Metric) 6.4 cm
Gauge 16g
Includes Plain clay stem
Product Type Triangle
For Use With (Equipment) Heating crucibles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.