Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Lab Automation Pipet Tips
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
100 μL
1000 μL
20 μL
200 μL
5 to 200 μL
50 μL
Color:
Black
Natural
Sterility:
Non-sterile
Sterile
For Use With (Equipment):
Tecan Genesis
Zymark/Caliper RapidPlate 96, Zymark/Caliper RapidPlate 96/384
Description
Provide maximum performance, accuracy and reproducibility in laboratory automation procedures.
Tips are constructed of a highly conductive material necessary to detect the presence or absence of sufficient liquid, in order to avoid short sampling and excessive submersion of tip during aspiration.
- Disposable tips for robotic workstations provide maximum performance, accuracy and reproducibility in laboratory automation procedures
- Available in clear, blue tint, or carbon-black-conductive polypropylene
- Carbon-black, liquid-level-sensing tips are required by many automated systems

Specifications
Specifications
Volume (Metric) | 1000 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Black |
Autoclavable | Autoclavable |
For Use With (Application) | Liquid-level-sensing to detect presence or absence of sufficient liquid, provide maximum performance, accuracy and reproducibility in laboratory automation procedures |
Format | Rack |
Tip Style | Automation |
Disposable | Single-use |
For Use With (Equipment) | Tecan Genesis |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction