Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Matting

Catalog No. 14203B Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 30 in. (30 m x 76 cm)
15 ft. x 30 in. (4.4 m x 76 cm)
Length (English):
15 ft.
100 ft.
Length (Metric):
30.4 m
4.57 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Length (English) Length (Metric)
14-203B 100 ft. x 30 in. (30 m x 76 cm) 100 ft. 30.4 m
14-203A 15 ft. x 30 in. (4.4 m x 76 cm) 15 ft. 4.57 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-203B
Only null left
Add to Cart
Add to Cart

Easy to clean, easy to cut.

Easy to clean, easy to cut.

Protects drawers, shelves, and benches from chemicals, spills, and dirt.

  • Clear polyethylene ribbed matting cushions instruments, reduces glassware breakage
  • Five times thicker (0.036 in.) than normal shelf liner, but won't ripple; lies flat

Specifications

Product Type Lab Mat
Material Polyethylene
Length (English) 100 ft.
Length (Metric) 30.4 m
Width (English) 30 in.
Width (Metric) 762 mm
Dimensions (L x W) 100 ft. x 30 in. (30 m x 76 cm)
Color Clear
For Use With (Application) Protects drawers, shelves, and benches from chemicals, spills, and dirt
Thickness 9 mm (0.036 in.)
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.