Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Large Capacity Screw-Top Pathology Containers
SDP

Catalog No. p-4390012 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2.27 L
4.73 L
13.25 L
18.93 L
Height (English):
7 in.
8.5 in.
11.5 in.
16.5 in.
No. per Case:
12/Cs.
4/Cs.

Catalog No. 23-026-373

Only null left
Add to Cart
Add to Cart

Secure storage for large specimens

Large-capacity pathology containers manufactured from high-quality, high-density polyethylene feature a leak-resistant screw cap closure with a gasket to help maintain sample integrityduring storage and transportation.

  • Secure, leak-resistant screw cap closure with gasket
  • Available in four sizes to hold from small to large specimens
  • All containers complete with handle for easy carrying
  • 5-gallon container features a convenient handle for easy closing and opening

Specifications

Material HDPE
Capacity (English) 3.5 gal.
Capacity (Metric) 13.25 L
Closure Type Screw Cap with Gasket
Height (English) 11.5 in.
No. per Case 4/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.