Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Large Capacity Screw-Top Pathology Containers
 
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                2.27 L
                            
                        
                            
                                4.73 L
                            
                        
                            
                                13.25 L
                            
                        
                            
                                18.93 L
                            
                        
                    
                            
                                Height (English):
                            
                        
                        
                            
                                7 in.
                            
                        
                            
                                8.5 in.
                            
                        
                            
                                11.5 in.
                            
                        
                            
                                16.5 in.
                            
                        
                    
                            
                                No. per Case:
                            
                        
                        
                            
                                12/Cs.
                            
                        
                            
                                4/Cs.
                            
                        
                    Description
Large-capacity pathology containers manufactured from high-quality, high-density polyethylene feature a leak-resistant screw cap closure with a gasket to help maintain sample integrityduring storage and transportation.
- Secure, leak-resistant screw cap closure with gasket
- Available in four sizes to hold from small to large specimens
- All containers complete with handle for easy carrying
- 5-gallon container features a convenient handle for easy closing and opening
Specifications
Specifications
| Material | HDPE | 
| Capacity (English) | 3.5 gal. | 
| Capacity (Metric) | 13.25 L | 
| Closure Type | Screw Cap with Gasket | 
| Height (English) | 11.5 in. | 
| No. per Case | 4/Cs. | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            