Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Latex Cohesive Wrap Bandages
Shop All Fisherbrand Products
Click to view available options
Color:
Dark Blue
Multi
Neon Green
Purple
Tan
White
Yellow
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 4 in.
Description
- Cohesive and flexible while providing excellent porosity
- Consistent compression with nonslip support
- Maintain original size and do not shrink in width
- Adhere to themselves — no clips or fasteners needed
- Quick, easy removal without scissors
- Length: 5 yd. (4.6m)
Order Info
Multicolor packs include an assortment of neon green, neon pink, purple, red, light blue, dark blue and many more colors.
Specifications
Specifications
| Material | Non-woven Spandex |
| Product Type | Bandage Wrap |
| Length (English) | 5 yd. |
| Length (Metric) | 4.5 m |
| Width (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Dimensions (L x W) | 5 yd. x 1 in. |
| Waterproof | Yes |
| For Use With (Application) | Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support |
| Color | Dark Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction