Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rubber Bulbs, Natural
SCI_ED

Catalog No. p-2366960 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Replacement Bulbs for dropping bottles, medicine droppers and small pipets.

Replacement bulbs for dropping bottles, medicine droppers and small pipets.

  • Made of natural rubber, natural color
  • 2 mL capacity, 52 mm L x 13 mm OD (6 mm hole dia.)
  • 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Specifications

Autoclavable Not Autoclavable
Color Natural
For Use With Dropping Bottle, Medicine Dropper, Small Pipette
Material Rubber
Type Bulb
Volume (Metric) 1 mL
For Use With (Equipment) Dropping bottles, medicine droppers and small pipets
Quantity 72 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.