Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Inoculating Loops and Needles, Flexible Needle and Loop
Shop All Fisherbrand Products
Click to view available options
Volume:
0.1 μL
1 μL
10 μL
No Loop
Product Type:
Inoculating Loop and Needle, Flexible
Inoculating Loop and Needle, Rigid
Inoculating Loop, Flexible
Inoculating Needle, Flexible
Color:
Blue
Clear
Natural
Yellow
Description
For quantitative procedures such as sampling, serial dilutions and urine counts, as well as for bacterial inoculation. Fisherbrand™ Disposable Inoculating Loops and Needles, Length: 9 in. (23cm) are molded from a specially formulated, biologically inert polymer.
- Flexible enough to facilitate streaking, yet rigid enough to penetrate the media for subsurface inoculation
- Gamma-irradiated for sterility in accordance with U.S. Pharmacopoeia, Volume XX
- Combi Loop has a 10μL loop on one end and a 1μL loop on the other
- Color coded for easy identification

Specifications
Specifications
Disposable | Single-use |
Volume | 10 μL |
Sterility | Sterile |
Length (Metric) | 207 mm |
Diameter (English) Inside | 0.14 in. |
Material | Biologically Inert Polymer |
Diameter (Metric) Inside | 0.38 cm |
Length (English) | 8.15 in. |
Color | Yellow |
Product Type | Inoculating Loop, Flexible |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction