Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low Temperature Type K Probe

Catalog No. 15081121 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-170°C to +220°C

Includes

8 ft. expandable cable

Triple purpose (liquids, air/gas, and semisolids) probe

  • Stainless-Steel
  • With handle
  • Temp. range is -170° to +220°C

Specifications

Diameter (English) Probe 0.17 in.
Diameter (Metric) Probe 0.43 cm
Includes 8 ft. expandable cable
Length (Metric) 431 mm
Material Stainless Steel
Probe Type Type K Low Temperature
Length (English) 17 in.
Max. Temperature (English) 428°F
Max. Temperature (Metric) 220°C
Min. Temperature (English) -274°F
Min. Temperature (Metric) -170°C
Temperature Range (Metric) -170°C to +220°C
For Use With (Equipment) Thermometer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.