Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Measuring (Mohr) Long-Tip Pipets
SDP

Catalog No. p-164136 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.1 mL
Color:
Blue
Orange
Red
White
Accuracy:
±0.02 mL
±0.04 mL
±0.06 mL

Long, tapered delivery tips fit easily into small vials, tubes, or cuvets.

  • Graduations visible when pipets are in small vials
  • Accuracy printed on each pipet
  • Borosilicate glass
  • Permanent amber markings
  • Tuf-Temp™-treated to reduce chipping

Compliance

Meet requirements of Fed. Spec. NNN-P-350C, Style II-Long Taper Tip, except tip lengths are 55 to 60mm. Calibrated To Deliver to baseline.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.02 mL
Certifications/Compliance NNN-P-350C
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Tip Style Long
Volume (English) 0.03 oz.
Color Red
Volume (Metric) 1 mL
Type Measuring Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.