Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Micro Blood Collecting Tubes
SDP

Catalog No. 0266830 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 μL
350 μL
Additive:
Ammonium Heparin
No Additive
Closure Color:
Blue
Red
Length (Metric):
75 mm
147 mm
This item is not returnable. View return policy

Catalog No. 02-668-30

This item is not returnable. View return policy

With tapered bottom tips to facilitate micro blood sample collection

  • For Natelson and Caraway techniques
  • Color-coded tops distinguish between plain and heparinized tubes
  • Heparinized tubes are treated with ammonium heparin
  • Natelson tubes have 1.44 to 1.76mm I.D., 147mm length
  • Caraway tubes have 2.59 to 2.81mm I.D., 75mm length

TRUSTED_SUSTAINABILITY

Specifications

Product Type Micro Blood Collecting Tube
Additive No Additive
Material Soda Lime Glass
Sterility Non-sterile
Closure Type Tube Sealant
Capacity (Metric) 350 μL
Diameter (Metric) Inner 2.59 to 2.81 mm
Closure Color Blue
For Use With (Application) Natelson and Caraway techniques
Length (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.