Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mohr Pipets
SDPSCI_ED

Catalog No. p-2379468 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
5 mL
10 mL
25 mL
Color:
Blue
Orange
White

Provide fast and uniform flow times with Class A accuracy.

Made of borosilicate glass and TufTemp™-treated to reduce chipping and breaking.

  • Calibrated “To Deliver” at 20°C to a baseline above the shoulder of the tip
  • Tolerance marked on every pipet
  • Markings are permanently fused into the glass and guaranteed for life
  • Major graduation lines encircle the pipet

TRUSTED_SUSTAINABILITY

Specifications

Class A
Material Borosilicate Glass
Graduated Yes
Graduations 0.01 mL
Tolerance ±0.05 mL
Volume (English) 0.84 oz.
Color White
Volume (Metric) 25 mL
Type Graduated Pipet, Type 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.