Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Crinkle Latex Coated Seamless Knit Cotton/Polyester Gloves
Shop All Fisherbrand Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- Seamless cotton-polyester liner with crinkle-textured latex palm coating
- Enhances wet and dry grip, while also repelling moisture from skin
- Latex coating on the palm, fingertips, and thumb crotch ensures longer wear
- Ergonomic shape reduces hand fatigue
- Machine washable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coated Area | Palm, Fingers, Thumb Crotch |
| Construction | Seamless Knit |
| Coating Material | Crinkled Latex |
| Color | Blue, Gray |
| Exterior Finish | Fully Textured |
| Grade | Economy |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction